Spring Mural II Brown Framed Wall Art
- Mfr # 476062
- Zoro # G022891362
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Depth
1 in
Length
33 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476062
- Zoro #
- G022891362
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Art Type
- Subject
- Landscape & Nature
- Number of Pieces Included
- 1
- Item
- Wall Art
- Color
- Blue
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
Dimensions
- Depth
- 1 in
- Length
- 33 in
- Width
- 25 in
Description
The spring mural ii brown framed wall art is the perfect decorative accessory for your home. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 25-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.