Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80'" X 60'" X 42.5'" Modern Queen White High Gloss Bed
- Mfr # 343938
- Zoro # G122888392
product price:Â
$
1,715.99
/ea
Key Features
Color
White
Finish
Matte
Depth
60 in
Width (In.)
80 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343938
- Zoro #
- G122888392
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Finish
- Matte
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- No
- Commercial Use
- No
Dimensions
- Depth
- 60 in
- Width (In.)
- 80 in
- Length (In.)
- 42.5 in
- Size
- Queen
Description
This impressive queen bed is a brilliant fusion of modern fashion trends and superb engineering. It is designed with strong wooden frame and metal materials to keep it sturdy and well grounded. It comes with an attractive curved silhouette, tufted headboards and leather upholstery for the most blissful bed experience possible. More so, the bed will firmly hold your mattress in place without any need of box spring and it is easy to assembly. This bed is suitable for any master room. It effortlessly reflects beauty and gracefulness in all its shades and color.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.