Natural Unfinished Low Post Cedar Log Queen Bed
- Mfr # 370304
- Zoro # G822888005
product price:
$
1,414.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Solid Wood
Mattress Included
No
Commercial Use
No
Capacity
750 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370304
- Zoro #
- G822888005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 90 in
- Size
- Queen
- Length (In.)
- 48 in
- Depth
- 70 in
Details
- Color
- Natural
- Material
- Solid Wood
- Mattress Included
- No
- Commercial Use
- No
- Capacity
- 750 lb
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Finish
- Natural
- Upholstered
- No
- Item
- Standard Beds
- Nailhead Trim
- No
Description
Enrich your space with this fashionable and refined bed. Its noticeable rustic style will enhance your space, while its natural color will breathe a bit of fresh air into it. It’s not all about looks either. This bed is made from hard-wearing norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall superb appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 65” for width, and 93” for depth, and it weighs 140 pounds. This lovely bed will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.