Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Beige and Silver Leather Power Reclining Loveseat
Mfr # 643816
Zoro # G823438926
product price:Â $3,062.99
/eaKey Features
Shape
Rectangular
Color
Silver
Length
39 in
Material
Stainless Steel
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643816
- Zoro #
- G823438926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 76 in
- Size
- 76" L x 41" D" x 39" H
Details
- Shape
- Rectangular
- Color
- Silver
- Item
- Love Seats
- Material
- Stainless Steel
- Reclining Type
- Power
- Capacity
- 2
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Leather
- Style
- Transitional
- Finish
- Matte
- Hand Crafted
- No
- Recliner
- Yes
- Leg Material
- Metal
- Upholstery Color
- Cream
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Wood Species
- Not Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.