47in Espresso Solid Wood Frame With Five Shelves And Two Drawers
- Mfr # 374285
- Zoro # G323438730
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
Yes
Material
Solid Wood
Number of Drawers
2
Cabinet Doors
Yes
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374285
- Zoro #
- G323438730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Solid Wood Frame
- Yes
- Material
- Solid Wood
- Number of Drawers
- 2
- Cabinet Doors
- Yes
- Glass Doors
- No
- Gloss Finish
- No
- Cabinet Design
- Standard
- Color
- Espresso
- Item
- Cabinets
- Finish
- Espresso
- Weight Capacity
- 680 lbs
- Lacquered
- No
- Assembly
- Full Assembly Needed
Dimensions
- Overall Depth
- 16 in
- Width
- 47 in
- Overall Length
- 33 in
Description
Enhance the elegance of your living space with this sleek espresso-colored cabinet that seamlessly blends in with any decor. Its rich hue adds a touch of sophistication to your room while providing ample storage space for your belongings. Crafted from high-quality materials, this durable cabinet ensures long-lasting use and functionality. The deep espresso finish complements a variety of color schemes, making it a versatile addition to any room. Elevate your home organization with this stylish and practical cabinet that combines form and function effortlessly. 33-inch H x 47-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.