Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Cream and Brown Leather Power Reclining Loveseat
Mfr # 720532
Zoro # G323439867
product price:Â $4,072.99
/eaKey Features
Width
80 in
Upholstery Color
Cream
Shape
Rectangular
Upholstery Material
Leather
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720532
- Zoro #
- G323439867
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Size
- 80" L x 42.5" D" x 41" H
- Depth
- 42.5 in
- Length
- 41 in
Details
- Upholstery Color
- Cream
- Shape
- Rectangular
- Upholstery Material
- Leather
- Capacity
- 2
- Leg Material
- Solid Wood
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Tufted Cushions
- No
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Style
- Transitional
- Item
- Love Seats
- Color
- Brown
- Hand Crafted
- No
- Wood Species
- Not Wood
- Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.