Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
81" Black Faux Leather Sofa
Mfr # 491305
Zoro # G322910527
product price:Â $1,397.99
/eaKey Features
Upholstered
Yes
Capacity
660 lb
Depth
37 in
Finish
Black
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
491305
Zoro #
G322910527
UPC #
-
Country of Origin
China
Dimensions
Depth
37 in
Length
40 in
Width
81 in
Size
W x L x D
Details
Upholstered
Yes
Capacity
660 lb
Finish
Black
Type
Sofa
Commercial Use
Yes
Sofa Design
Standard
Item
Sofas
Assembly Required
No Assembly Needed
Upholstery Material
Polyurethane
Recliner
Yes
Seating Capacity
3
Sleeper Sofa
No
Color
Black
Description
With a look and feel like leather, this 81-inch black faux leather sofa is made from sturdy and resilient polyurethane to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 40-inch H x 81-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.