Zoro Homepage

81" Brown Solid Wood Trestle Base Dining Table

  • Mfr # 544743

  • Zoro # G322365143


product price: $3,249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Length
39 in
Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544743
Zoro #
G322365143
UPC #
-
Country of Origin
India

Dimensions

Length
39 in
Height
30.5 in
Width
81 in

Details

Commercial Use
Yes
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Make a statement with the 81-inch brown solid wood trestle base dining table and infuse a dash of character and personality into your space. This table is made from solid wood in a brown color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.5-inch h x 81-inch w x 39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.