
82" Antiqued Brass And Brown Distressed Metal and Solid Wood Four Tier Bookcase with Four Doors
Mfr # 611044
Zoro # G322365655
product price: $4,329.99
/eaKey Features
Commercial Use
No
Assembly
Partial Assembly Needed
Depth
19 in
Width
90 in
Height
81.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611044
Zoro #
G322365655
UPC #
-
Country of Origin
India
Dimensions
Depth
19 in
Width
90 in
Height
81.75 in
Size
Standard
Details
Color
Antiqued Brass, Brown
Commercial Use
No
Assembly
Partial Assembly Needed
Item
Bookcases
Shelf Adjustments
No
Room Divider
No
Type
Standard
Bookcase Orientation
Vertical
Load Capacity (Lb.)
75 lb
Shelf Capacity
75 lb
Shelves
Yes
Number of Shelf Tiers
4
Purposeful Distressing Type
Wood Scoring & Rub Through
Material
Solid Wood
Number of Drawers
No
Includes
4 Pieces
Frame Material
Metal
Back Panel
No
Description
This 82-inch antiqued brass and brown distressed metal and solid wood four tier bookcase with four doors is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 81.75-inch h x 90-inch w x 19-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.