Zoro Homepage

82" Black Corduroy Modular Sofa Chaise And Toss Pillows

  • Mfr # 634781

  • Zoro # G422348749


product price: $1,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width (in)
81.8 in
Color
Black
Height (in)
23.6 in
Depth (in)
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634781
Zoro #
G422348749
UPC #
-
Country of Origin
China

Dimensions

Width (in)
81.8 in
Height (in)
23.6 in
Depth (in)
67 in

Details

Commercial Use
No
Color
Black
Assembly Required
No Assembly Needed
Item
Sofa

Description

Add an air of fashion to your space with this fabulous 82-inch black corduroy modular sofa chaise and toss pillows. This solid color modular lounger is upholstered from soft plush corduroy that is gives this piece some special flair. Pocket spring construction and medium firmness foam give this piece strong support and makes it comfortable to sit or lounge for long periods of time. Wide rounded arms offer a comfy place to rest, while the six backrest and toss pillows help to add to the overall look and cozy comfort. 23.6-inch h x 81.8-inch w x 67-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.