Zoro Homepage

82" Bronze Five Light Led Arc Floor Lamp

  • Mfr # 526324

  • Zoro # G422353811


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
12.5 in
Application Type
No
Material
Metal
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526324
Zoro #
G422353811
UPC #
-
Country of Origin
China

Dimensions

Depth
12.5 in
Width
39 in
Height
82 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal
Item
Floor Lamp

Description

This 82" bronze five light LED arc floor lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 82" H x 39" W x 12.5" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.