Cullen 1 Light Floor Lamp, Vintage Gold Leaf and Ceramic Gypsum Clay, 24 In x 63.5 In
- Mfr # PFL5564-VGL/CGL
- Zoro # G315577157
product price:Â
$
1,394.00
/ea
Key Features
Height
63.5 in
Length
24 in
Number of Bulbs
1
Material
Ceramic
Bulb Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL5564-VGL/CGL
- Zoro #
- G315577157
- UPC #
- 197292118718
- Country of Origin
- Philippines
- Number of Bulbs
- 1
- Material
- Ceramic
- Bulb Type
- E26 Medium Base
- Collection
- Chandler McLellan
- Item
- Floor Lamp
- Max. Wattage
- 25 W
- Switch
- On/Off Switch On Socket
- Features
- Clean with soft, damp cloth
- Voltage
- 120 V
- Includes
- Fixture, Hardware
- Battery Included
- No
- Color
- Vintage Gold Leaf and Ceramic Gypsum Clay
Dimensions
- Height
- 63.5 in
- Length
- 24 in
- Width
- 24 in
- Cord Length
- 144 in
Description
Based on a sketch by Chandler McLellan, the Cullen family explores silhouettes inspired by the beauty of Scottish dry stone construction. The dry stone technique appears rugged, yet it requires a precise understanding of balance. To give the Cullen floor lamp this sense of organic tension, some of the stones are intentionally placed off-center. The elongated totemic profile of the sconce is framed by a metal circular backplate, adding an element of contrast to the monolithic design. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.