83" Dark Gray Metal and Wood Five Tier Oversized Set Bookcase with Four Drawers

  • Mfr # 286623

  • Zoro # G722909633


product price: $1,575.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Wood
Width
64 in
Finish
Coated
Color
Dark Gray
Size
H x W x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286623
Zoro #
G722909633
UPC #
-
Country of Origin
China

Dimensions

Width
64 in
Size
H x W x D
Depth
29 in
Height
83 in

Details

Material
Wood
Finish
Coated
Item
Bookcases
Color
Dark Gray
Commercial Use
No
Assembly
Full Assembly Needed
Room Divider
No
Purposeful Distressing Type
No Distressing
Bookcase Orientation
Horizontal
Number of Shelf Tiers
5
Number of Drawers
Yes
Shelf Capacity
45 lb
Type
Oversized Set
Frame Material
Metal
Back Panel
No
Number of Pieces Included In Set
1
Shelf Adjustments
No
Load Capacity (Lb.)
45 lb
Shelves
Yes

Description

Super versatile, the 83-inch dark gray metal and wood five tier oversized set bookcase with four drawers is an ideal piece for your living room, study, or office. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 83-inch H x 64-inch W x 29-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.