Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
83" Pearl Leather Sofa With Black Legs
Mfr # 491280
Zoro # G222912096
product price:Â $2,610.99
/eaKey Features
Reclining Type
No Recline
Type
Sofa
Upholstery Material
Leather
Style
Contemporary
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491280
- Zoro #
- G222912096
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Depth
- 36 in
- Size
- W x L x D
- Length
- 32 in
- Width
- 83 in
Details
- Reclining Type
- No Recline
- Type
- Sofa
- Upholstery Material
- Leather
- Item
- Sofas
- Style
- Contemporary
- Commercial Use
- Yes
- Seating Capacity
- 3
- Recliner
- No
- Upholstered
- Yes
- Capacity
- 660 lb
- Sleeper Sofa
- No
- Material
- Solid Wood
- Color
- Gray
- Hand Crafted
- No
- Sofa Design
- Standard
- Assembly Required
- No Assembly Needed
- Finish
- Black
Description
Made of the highest quality, supple leather, this 83-inch pearl leather sofa with black legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Flared arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 32-inch H x 83-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.