83" X 45" X 74" Twin White Poplar Wood Loft Bed With Desk

  • Mfr # 285631

  • Zoro # G322887638


product price:  $1,280.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
83 in
Trundle Bed
No
Overall Height
74 in
Assembly Required
Full Assembly Needed
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285631
Zoro #
G322887638
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
83 in
Overall Height
74 in
Overall Length
45 in

Details

Trundle Bed
No
Assembly Required
Full Assembly Needed
Item
Loft Beds
Finish
Matte
Material
Solid and Manufactured Wood

Description

Organize your teens room with this highly functional poplar wood loft bed. Perfectly constructed to create a special corner for your youth where he can relax, meditate, create and ideate creatively. The versatile twin loft bed features full length guard-rails, a slat system, reversible side ladder, and a spacious desk. The twin size top bed comes with a weight capacity of 165Lbs. Top bed should not be used for children under six years of age.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.