Natural Clear Finish Low Post Cedar Log Twin Bed
- Mfr # 370297
- Zoro # G622887673
product price:
$
984.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Wood
Width (In.)
85 in
Slat Kit Included
No
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370297
- Zoro #
- G622887673
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Wood
- Slat Kit Included
- No
- Upholstered
- No
- Finish
- Natural
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Mattress Included
- No
- Nailhead Trim
- No
- Item
- Standard Beds
- Capacity
- 300 lb
Dimensions
- Width (In.)
- 85 in
- Length (In.)
- 48 in
- Depth
- 46 in
- Size
- Twin
Description
Embellish your space with this sophisticated and elegant bed. Its eye-catching rustic style will enrich your space, while its clear color will energize it. It’s not just likable either. This bed is made from hard-wearing high quality norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall gorgeous appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 42” for width, and 88” for depth, and it weighs 120 pounds. This lovely bed will be the perfect piece for any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.