
84" Gray Faux Leather Sofa With Ottoman With Black Legs
Mfr # 530491
Zoro # G722358615
product price: $2,185.99
/eaKey Features
Height (in)
25 in
Depth (in)
34 in
Width (in)
84 in
Commercial Use
Yes
Color
Gray/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530491
Zoro #
G722358615
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
25 in
Depth (in)
34 in
Width (in)
84 in
Details
Commercial Use
Yes
Color
Gray/Black
Item
Sofa
Assembly Required
Partial Assembly Needed
Description
This 84-inch gray faux leather sofa with ottoman with black legs is made from sturdy and resilient vinyl that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Coil spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Square arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 25-inch H x 84-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.