Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
84" Light Gray Linen Sofa With Black Legs
Mfr # 491331
Zoro # G722910646
product price:Â $746.99
/eaKey Features
Type
Sofa
Sleeper Sofa
No
Finish
Unfinished
Size
W x L x D
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491331
- Zoro #
- G722910646
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- W x L x D
- Length
- 35 in
- Depth
- 35 in
- Width
- 84 in
Details
- Type
- Sofa
- Sleeper Sofa
- No
- Finish
- Unfinished
- Item
- Sofas
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Sofa Design
- Standard
- Reclining Type
- No Recline
- Upholstery Material
- Linen
- Commercial Use
- Yes
- Color
- Light Gray
- Capacity
- 650 lb
- Seating Capacity
- 3
- Recliner
- No
- Material
- Solid Wood
- Upholstered
- Yes
Description
Designed for comfort and good looks, this 84-inch light gray linen sofa with black legs is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 84-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.