Deborah Natural Rattan Coffee Table
- Mfr # 268-14691-ZORO
- Zoro # G923547412
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan Pitrit(Outer Material), Plywood(Under the Tabletop ), Mahogany Wood(Internal Frame)
Width
49.6 in
Height
19.7 in
For Use With
Living Room
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14691-ZORO
- Zoro #
- G923547412
- UPC #
- 193271497775
- Country of Origin
- Indonesia
Dimensions
- Width
- 49.6 in
- Height
- 19.7 in
- Length
- 31.5 in
Details
- Tabletop Material
- Natural Rattan Pitrit(Outer Material), Plywood(Under the Tabletop ), Mahogany Wood(Internal Frame)
- For Use With
- Living Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
Description
Uplift the artisanal charm of your space with the lovely Deborah coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its broad tabletop serves as fantastic anchor point while scalloped borders lend a distinguished yet pleasant display from every angle. The Deborah will arrive fully assembled and features cabriole legs for excellent stability rich with timeless appeal. A wonderful fusion of classic and avantgarde beauty, the Deborah coffee table is a remarkable household centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.