
84" White Rose Gold And Beige Chenille Faux Leather And Wood Sofa With Toss Pillows
Mfr # 490998
Zoro # G622908651
product price:Â $4,054.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Solid and Manufactured Wood
Color
Rose Gold
Recliner
No
Capacity
660 lb
Upholstery Material
Chenille, Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490998
Zoro #
G622908651
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
W x L x D
Width
84 in
Length
45 in
Depth
37 in
Details
Material
Solid and Manufactured Wood
Color
Rose Gold
Recliner
No
Capacity
660 lb
Upholstery Material
Chenille, Faux Leather
Item
Sofas
Upholstered
Yes
Commercial Use
Yes
Shape
Rectangular
Assembly Required
No Assembly Needed
Sleeper Sofa
No
Style
Traditional
Type
Sofa
Seating Capacity
3
Finish
Glossy
Hand Crafted
No
Sofa Design
Standard
Description
Transform your home's interior with this luxurious 84-inch white rose gold and beige chenille faux leather and wood sofa with toss pillows. With a warm and rich look to it, this floral standard is upholstered in chenille and faux leather that is designed to be super soft to the touch, sturdy and resilient. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Featuring ornate carved styling, button tufted stitching and nailhead trim that give this traditional sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 45.00-inch h x 84.00-inch w x 37.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.