Siena Armless 3 Seat Tandem Seating No Center Arms, Walnut, RS NightSky Back, MD Farro Seat
- Mfr # SN3102
- Zoro # G910110971
product price:Â
$
1,969.99
/ea
Free Shipping & Returns
Key Features
Overall Width
64.5 in
Capacity
400 lb
Overall Height
32.5 in
Seat Height
17.5 in
Upholstery Color
Turquoise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN3102
- Zoro #
- G910110971
- UPC #
- 196627312609
- Country of Origin
- United States
Dimensions
- Overall Width
- 64.5 in
- Overall Height
- 32.5 in
- Seat Height
- 17.5 in
- Overall Depth
- 29.5 in
Details
- Color
- Eucalyptus
- Capacity
- 400 lb
- Upholstery Color
- Turquoise
- Frame Color
- Wood Legs, Walnut
Description
The Siena armless 3 seater is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 400 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.