84" X 72" X 10" Gel Memory Foam Patterned Fabric California King Mattress

  • Mfr # 318757

  • Zoro # G822905405


product price: $1,684.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Color
White, Gray
Width
84 in
Mattress Type
Foam Mattress
Foam Type
Memory Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318757
Zoro #
G822905405
UPC #
-
Country of Origin
China

Dimensions

Width
84 in
Height
10 in
Length
72 in

Details

Style
Traditional
Item
Foam, Spring And Hybrid Mattresses
Color
White, Gray
Mattress Type
Foam Mattress
Foam Type
Memory Foam

Description

Relax and have a restful sleep in this top-quality fabric mattress. We designed this extravagant piece to offer a perfect platform for comfort and relaxation. Excellently crafted from a mix of memory foam and patterned fabric, our mattress exudes sophistication and sumptuous texture. This comfortable piece is compressed and rolled up in carton making it a portable addition to your bed. Made with 10" gel memory foam. It has 3 layers one, 2" quick recovery cool memory foam two, 2" comfort foam and three, 6" quick recovery base support foam. While the infused gel articles absorb heat for a cooler and more comfortable feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.