
85" Cream Sherpa Curved Sofa And Toss Pillow With Legs
Mfr # 543965
Zoro # G622369407
product price: $2,264.99
/eaKey Features
Depth (in)
40.5 in
Width (in)
84.6 in
Commercial Use
No
Height (in)
29.9 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543965
Zoro #
G622369407
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
40.5 in
Width (in)
84.6 in
Height (in)
29.9 in
Details
Commercial Use
No
Color
Cream
Assembly Required
No Assembly Needed
Item
Sofa
Description
Designed for comfort and good looks, this 85-inch cream sherpa curved sofa and toss pillow with legs is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 29.9-inch H x 84.6-inch W x 40.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.