Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
85" Gray Faux Leather Manufactured Wood Sofa
Mfr # 543962
Zoro # G122908724
product price:Â $1,791.99
/eaKey Features
Material
Manufactured Wood
Sleeper Sofa
No
Width
85 in
Upholstery Material
Polyurethane
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543962
- Zoro #
- G122908724
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 85 in
- Length
- 30.3 in
- Depth
- 33.8 in
- Size
- W x L x D
Details
- Material
- Manufactured Wood
- Sleeper Sofa
- No
- Upholstery Material
- Polyurethane
- Upholstered
- Yes
- Hand Crafted
- No
- Recliner
- No
- Capacity
- 750 lb
- Shape
- Rectangular
- Finish
- Chrome
- Color
- Gray
- Assembly Required
- Partial Assembly Needed
- Type
- Sofa
- Mattress Included
- No
- Sofa Design
- Standard
- Style
- Contemporary
- Seating Capacity
- 3
- Item
- Sofas
- Commercial Use
- No
Description
With a look and feel like leather, this 85-inch gray faux leather manufactured wood sofa is made from sturdy and resilient polyurethane to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.30-inch h x 85.00-inch w x 33.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.