Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
85" Black Faux Leather Manufactured Wood Sofa
Mfr # 543960
Zoro # G522908775
product price:Â
$
1,791.99
/ea
Key Features
Commercial Use
No
Upholstered
Yes
Hand Crafted
No
Sleeper Sofa
No
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543960
- Zoro #
- G522908775
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 85 in
- Size
- W x L x D
- Depth
- 33.8 in
- Length
- 30.3 in
Details
- Commercial Use
- No
- Upholstered
- Yes
- Hand Crafted
- No
- Sleeper Sofa
- No
- Mattress Included
- No
- Shape
- Rectangular
- Color
- Black
- Finish
- Chrome
- Type
- Sofa
- Capacity
- 750 lb
- Upholstery Material
- Polyurethane
- Seating Capacity
- 3
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Standard
- Recliner
- No
- Material
- Manufactured Wood
- Item
- Sofas
- Style
- Contemporary
Description
This 85-inch black faux leather manufactured wood sofa is made from sturdy and resilient polyurethane that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 30.30-inch h x 85.00-inch w x 33.80-inch d.