Zoro Homepage

85" Light Gray Polyester Blend Convertible Futon Sleeper Sofa And Toss Pillows With Silver Legs

  • Mfr # 544954

  • Zoro # G522369026


product price: $1,029.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (in)
35 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Gray/Silver
Depth (in)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544954
Zoro #
G522369026
UPC #
-
Country of Origin
China

Dimensions

Height (in)
35 in
Depth (in)
35 in
Width (in)
85 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Gray/Silver
Item
Sofa

Description

Designed for comfort and good looks, this 85-inch light gray polyester blend convertible futon sleeper sofa and toss pillows with silver legs is a great option to anchor your space. Built to last, this solid color convertible futon is upholstered with polyester blend that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Silver chrome legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 85-inch W x 35-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.