
8.5" X 11" Houdini Master Of Mystery Vintage Magic Poster Wall Art
Mfr # 393349
Zoro # G322888543
product price:Â $17.99
/eaKey Features
Number of Pieces Included
1
LED/Illuminated
No
Color
Cream, Red
Art Type
Print
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393349
Zoro #
G322888543
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Length
11 in
Depth
0.1 in
Details
Number of Pieces Included
1
LED/Illuminated
No
Color
Cream, Red
Art Type
Print
Primary Art Material
Paper
Shape
Rectangle
Finish
Matte
Subject
Entertainment
Assembly Required
No Assembly Needed
Commercial Use
Yes
Set Type
Single Piece Item
Item
Wall Art
Material
Paper
Wall Mounting Hardware Included
No
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11 inches H x 8.5 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.