Shop HOMEROOTS
See all product information
Create Account
Vintage Chalkboard Flowers Black Framed Print Wall Art
- Mfr # 407654
- Zoro # G822895577
product price:Â
$
62.15
/ea
Key Features
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Depth
1 in
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407654
- Zoro #
- G822895577
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Art Type
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Subject
- Plants & Flowers
- Subject Pattern
- Plants
- Material
- Wood Print
- Color
- Black, White
- Primary Art Material
- Wood
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- LED/Illuminated
- No
Dimensions
- Depth
- 1 in
- Length
- 19 in
- Width
- 15 in
Description
Add an air of fashion to your room and rejuvenate the space with this vintage chalkboard flowers black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.