Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86" Light Gray Fabric Reclining USB Sofa With Toss Pillow
- Mfr # 559213
- Zoro # G822912038
product price:Â
$
1,321.99
/ea
Key Features
Upholstery Material
Fabric
Hand Crafted
No
Sleeper Sofa
No
Commercial Use
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559213
- Zoro #
- G822912038
- UPC #
- -
- Country of Origin
- Viet Nam
- Upholstery Material
- Fabric
- Hand Crafted
- No
- Sleeper Sofa
- No
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Finish
- Unfinished
- Upholstered
- No
- Item
- Sofas
- Sofa Design
- Reclining
- Style
- Transitional
- Type
- Sofa
- Seating Capacity
- 3
- Capacity
- 750 lb
- Reclining Type
- Power - Push Button
- Shape
- Rectangular
- Mattress Included
- No
- Color
- Light Gray
- Material
- Solid and Manufactured Wood
Dimensions
- Length
- 41.5 in
- Width
- 86 in
- Depth
- 38.25 in
Description
Designed for comfort and good looks, this 86-inch light gray fabric reclining usb sofa with toss pillow is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.50-inch h x 86.00-inch w x 38.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.