Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Cream and Black Italian Leather Power Reclining Loveseat
- Mfr # 720483
- Zoro # G123438435
product price:Â
$
5,326.99
/ea
Key Features
Recliner
Yes
Wood Species
Not Wood
Depth
41 in
Material
Stainless Steel
Leg Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720483
- Zoro #
- G123438435
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Size
- 73" L x 41" D" x 39" H
- Width
- 73 in
Details
- Upholstery Color
- Cream
- Recliner
- Yes
- Wood Species
- Not Wood
- Material
- Stainless Steel
- Leg Material
- Metal
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Color
- Black
- Capacity
- 2
- Tufted Cushions
- No
- Reclining Type
- Power
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Hand Crafted
- No
Description
An interior designer's dream, this buttery soft high grade leather 73-inch cream and black italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 73.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.