Shop HOMEROOTS
See all product information
Create Account
86" Tan Leather Sofa And Toss Pillows With Black Legs
Mfr # 607327
Zoro # G422910724
product price:Â $5,665.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Leather
Finish
Unfinished
Sofa Design
Standard
Style
Modern
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607327
- Zoro #
- G422910724
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 85.83 in
- Length
- 32.28 in
- Depth
- 36.61 in
Details
- Upholstery Material
- Leather
- Finish
- Unfinished
- Sofa Design
- Standard
- Style
- Modern
- Color
- Tan
- Seating Capacity
- 3
- Capacity
- 500 lb
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Upholstered
- Yes
- Item
- Sofas
- Recliner
- No
- Type
- Sofa
- Shape
- Rectangular
- Sleeper Sofa
- No
- Hand Crafted
- No
- Material
- Solid Wood
Description
Made of the highest quality, supple leather, this 86-inch Carmel tan leather sofa and toss pillows with black legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable seat cushions make this sofa easy to manage. Flared arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 32.28-inch h x 85.83-inch w x 36.61-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.