Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86in Cream and Brown Cotton Blend Loveseat
Mfr # 720472
Zoro # G823438391
product price:Â $4,075.99
/eaKey Features
Width
86 in
Upholstery Pattern
Solid Color
Hand Crafted
No
Recliner
No
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720472
- Zoro #
- G823438391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 86 in
- Length
- 32 in
- Depth
- 43 in
- Size
- 86" L x 43" D" x 32" H
Details
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Recliner
- No
- Finish
- Matte
- Item
- Love Seats
- Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Wood Species
- Alder
- Shape
- Rectangular
- Capacity
- 2
- Leg Material
- Plastic
- Tufted Cushions
- No
- Upholstery Color
- Cream
- Material
- Solid Wood
- Style
- Transitional
- Upholstery Material
- Cotton Blend
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.