Shop HOMEROOTS
See all product information
Create Account
48in Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 694828
- Zoro # G323440528
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Material
Manufactured Wood
Finish
Lacquer
Shape
Rectangle
Bench Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 694828
- Zoro #
- G323440528
- UPC #
- -
- Country of Origin
- India
- Material
- Manufactured Wood
- Finish
- Lacquer
- Shape
- Rectangle
- Bench Pattern
- Solid Color
- Hand Crafted
- No
- Color
- Brown
- Leg Material
- Solid Wood
- Upholstery Color
- Brown
- Assembly
- Full Assembly Needed
- Weight Capacity
- 500 lbs
- Item
- Benches
- Upholstered
- Yes
- Bench Type
- Entryway Bench
- Seat Material
- Manufactured Wood
- Leg Color
- Brown
- Nailhead Trim
- No
- Upholstery Material
- Genuine Leather
- Style
- Contemporary
Dimensions
- Width
- 48 in
- Overall Depth
- 16 in
- Overall Length
- 18 in
Description
Practicality and fashion mix together with this handy 48-inch brown genuine leather and solid wood upholstered bench. A brown coloration runs throughout this good looking solid wood and manufactured wood bench. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.00-inch h x 48.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.