87" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607088

  • Zoro # G422360352


product price: $1,609.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Depth (in)
36.2 in
Assembly Required
Full Assembly Needed
Width (in)
87 in
Height (in)
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607088
Zoro #
G422360352
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
36.2 in
Width (in)
87 in
Height (in)
37.8 in
Sleeper Size
Twin
Width
87 in
Length
37.8 in
Depth
36.2 in

Details

Commercial Use
Yes
Item
Sofas
Assembly Required
Full Assembly Needed
Recliner
No
Mattress Included
No
Type
Sleeper
Seating Capacity
3
Sleeper Sofa
Yes
Sofa Design
Convertible Futon
Hand Crafted
No
Upholstery Material
Faux Leather
Color
Black
Upholstered
Yes
Style
Contemporary
Shape
Rectangular
Finish
Matte
Material
Solid and Manufactured Wood, Metal
Capacity
900 lb

Description

This 87-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.