Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89" Cream Faux Fur Sofa
- Mfr # 571366
- Zoro # G522906436
product price:Â
$
2,808.99
/ea
Key Features
Seating Capacity
3
Shape
Rectangular
Sleeper Sofa
No
Finish
Satin
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571366
- Zoro #
- G522906436
- UPC #
- -
- Country of Origin
- China
- Seating Capacity
- 3
- Item
- Sofas
- Shape
- Rectangular
- Sleeper Sofa
- No
- Finish
- Satin
- Hand Crafted
- No
- Style
- Modern
- Type
- Sofa
- Color
- Cream
- Recliner
- No
- Commercial Use
- Yes
- Sofa Design
- Standard
- Upholstery Material
- Faux Fur
- Material
- Manufactured Wood
- Capacity
- 1200 lb
- Upholstered
- Yes
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 28.7 in
- Depth
- 38 in
- Width
- 89 in
Description
Transform your home's interior with this luxurious 89-inch cream faux fur sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Cream solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 28.70-inch h x 89.00-inch w x 38.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.