87" Brown Sand Chenille And Faux Leather Convertible Futon Sleeper Sofa w/ Toss Pillows And Storage
Mfr # 607173
Zoro # G822909601
product price: $1,073.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Hand Crafted
No
Mattress Included
No
Type
Sleeper
Depth
36.2 in
Sleeper Sofa
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607173
Zoro #
G822909601
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
36.2 in
Length
37.8 in
Sleeper Size
Twin
Width
87 in
Details
Hand Crafted
No
Mattress Included
No
Type
Sleeper
Sleeper Sofa
Yes
Upholstered
Yes
Sofa Design
Convertible Futon
Seating Capacity
3
Style
Contemporary
Upholstery Material
Chenille, Faux Leather
Capacity
900 lb
Recliner
No
Color
Brown, Sand
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Material
Metal, Solid and Manufactured Wood
Shape
Rectangular
Item
Sofas
Finish
Satin
Description
Transform your home's interior with this luxurious 87-inch brown and sand chenille and faux leather convertible futon sleeper sofa with toss pillows and storage. With a look and feel like leather, this 87-inch brown and sand chenille and faux leather convertible futon sleeper sofa with toss pillows and storage is made from sturdy and resilient chenille and faux leather to stand up to the test of time. This versatile piece adjusts to flat for sleeping or resting. There is also concealed storage that is great for keeping blankets, pillows, and accessories. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Built to last, this stylish yet versatile sofa will be a great centerpiece for your room. 37.80-inch h x 87.00-inch w x 36.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.