Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79" White Corduroy Sleeper Sofa
- Mfr # 719548
- Zoro # G522910907
product price:Â
$
684.99
/ea
Key Features
Style
Casual
Upholstery Material
Corduroy
Sleeper Sofa
Yes
Seating Capacity
2
Length
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719548
- Zoro #
- G522910907
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29.5 in
- Depth
- 66.9 in
- Width
- 78.7 in
Details
- Style
- Casual
- Upholstery Material
- Corduroy
- Sleeper Sofa
- Yes
- Seating Capacity
- 2
- Shape
- Modular
- Commercial Use
- Yes
- Color
- White
- Item
- Sofas
- Hand Crafted
- No
- Finish
- Natural
- Sofa Design
- Standard
- Assembly Required
- No Assembly Needed
- Material
- Foam
- Recliner
- No
- Type
- Sofa
- Upholstered
- Yes
- Capacity
- 300 lb
Description
Transform your home's interior with this luxurious 79-inch white corduroy sleeper sofa. This solid color standard is made from corduroy that is unique and gives this piece some special flair. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. Square arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 29.50-inch h x 78.70-inch w x 66.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.