87" Burgundy Microfiber And Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 607167

  • Zoro # G422907472


product price: $1,050.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Solid and Manufactured Wood, Metal
Commercial Use
Yes
Length
37.8 in
Finish
Satin
Width
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607167
Zoro #
G422907472
UPC #
-
Country of Origin
Turkey

Dimensions

Length
37.8 in
Width
87 in
Depth
36.2 in
Sleeper Size
Twin

Details

Material
Solid and Manufactured Wood, Metal
Commercial Use
Yes
Finish
Satin
Item
Sofas
Assembly Required
Full Assembly Needed
Upholstery Material
Microfiber, Faux Leather
Color
Burgundy
Style
Contemporary
Upholstered
Yes
Shape
Rectangular
Capacity
900 lb
Sofa Design
Standard
Sleeper Sofa
Yes
Seating Capacity
3
Type
Sleeper
Hand Crafted
No
Recliner
No
Mattress Included
No

Description

Designed for comfort and good looks, this 87-inch burgundy microfiber and faux leather sleeper sofa and toss pillows with brown legs is a great option to anchor your space. This 87-inch burgundy microfiber and faux leather sleeper sofa and toss pillows with brown legs is made from sturdy and resilient microfiber and faux leather that will look and feel like leather. This solid color standard is made from soft, sturdy, and resilient microfiber and faux leather that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.80-inch h x 87.00-inch w x 36.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.