
87" Dark Gray Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607092
Zoro # G722347015
product price: $1,546.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
36.2 in
Height (in)
37.8 in
Commercial Use
Yes
Width (in)
87 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607092
Zoro #
G722347015
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
36.2 in
Height (in)
37.8 in
Width (in)
87 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofa
Description
Designed for comfort and good looks, this 87-inch dark gray chenille convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 87-inch w x 36.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.