87" Gray Faux leather and Metallic Gold Chesterfield Sofa

  • Mfr # 543941

  • Zoro # G822910478


product price:  $1,599.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Sleeper Sofa
No
Depth
33.5 in
Size
W x L x D
Upholstery Material
Faux Leather
Width
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543941
Zoro #
G822910478
UPC #
-
Country of Origin
China

Dimensions

Depth
33.5 in
Size
W x L x D
Width
87 in
Length
29 in

Details

Sleeper Sofa
No
Item
Sofas
Upholstery Material
Faux Leather
Color
Gray
Shape
Rectangular
Commercial Use
No
Assembly Required
Partial Assembly Needed
Style
Modern
Capacity
750 lb
Seating Capacity
3
Hand Crafted
No
Type
Sofa
Sofa Design
Chesterfield
Recliner
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.