88" Blue Italian Leather Solid Wood Sofa
- Mfr # 720450
- Zoro # G122905594
product price:Â
$
4,167.99
/ea
Key Features
Type
Sofa
Hand Crafted
No
Depth
41 in
Commercial Use
Yes
Width
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720450
- Zoro #
- G122905594
- UPC #
- -
- Country of Origin
- China
- Type
- Sofa
- Hand Crafted
- No
- Commercial Use
- Yes
- Upholstered
- Yes
- Shape
- Rectangular
- Material
- Solid Wood
- Sleeper Sofa
- No
- Recliner
- No
- Style
- Modern
- Finish
- Matte
- Item
- Sofas
- Assembly Required
- Partial Assembly Needed
- Seating Capacity
- 3
- Capacity
- 600 lb
- Upholstery Material
- Italian Leather
- Color
- Navy Blue
- Sofa Design
- Standard
- Mattress Included
- No
Dimensions
- Depth
- 41 in
- Width
- 88 in
- Size
- W
- Length
- 31 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.