Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87" Gray Genuine Leather Sofa With Black Legs
- Mfr # 480918
- Zoro # G822907935
product price:Â
$
2,897.99
/ea
Key Features
Sleeper Sofa
No
Color
Gray
Width
86.5 in
Length
32 in
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480918
- Zoro #
- G822907935
- UPC #
- -
- Country of Origin
- China
- Sleeper Sofa
- No
- Color
- Gray
- Mattress Included
- No
- Sofa Design
- Standard
- Assembly Required
- No Assembly Needed
- Material
- Solid and Manufactured Wood
- Upholstered
- Yes
- Item
- Sofas
- Type
- Sofa
- Seating Capacity
- 3
- Commercial Use
- No
- Upholstery Material
- Leather
- Recliner
- No
- Finish
- Unfinished
- Capacity
- 750 lb
Dimensions
- Width
- 86.5 in
- Length
- 32 in
- Depth
- 36 in
- Size
- Standard
Description
Made of the highest quality, supple leather, this 87-inch gray genuine leather sofa with black legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arm offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 32-inch H x 86.5-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.