Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87in Gray And Silver Power Reclining Loveseat
- Mfr # 489285
- Zoro # G023438399
product price:Â
$
2,999.99
/ea
Key Features
Length
38 in
Wood Species
Birch
Leg Material
Steel
Size
Standard
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489285
- Zoro #
- G023438399
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Birch
- Leg Material
- Steel
- Capacity
- 2
- Finish
- Chrome
- Recliner
- Yes
- Tufted Cushions
- No
- Reclining Type
- Power
- Hand Crafted
- No
- Item
- Love Seats
- Material
- Iron
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Gray
- Color
- Silver
- Upholstery Material
- 100% Polyester
Dimensions
- Length
- 38 in
- Size
- Standard
- Depth
- 40 in
- Width
- 87 in
Description
Transform your home's interior with this luxurious 87-inch gray and silver power reclining loveseat. Flared arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 38-inch H x 87-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.