89" Gray Fabric Sofa With Walnut Legs
- Mfr # 641005
- Zoro # G922911641
product price:Â
$
2,328.99
/ea
Key Features
Seating Capacity
3
Upholstered
Yes
Type
Sofa
Material
Solid and Manufactured Wood
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641005
- Zoro #
- G922911641
- UPC #
- -
- Country of Origin
- Viet Nam
- Seating Capacity
- 3
- Upholstered
- Yes
- Type
- Sofa
- Material
- Solid and Manufactured Wood
- Recliner
- No
- Style
- Contemporary
- Upholstery Material
- Fabric
- Assembly Required
- No Assembly Needed
- Sleeper Sofa
- No
- Capacity
- 900 lb
- Finish
- Unfinished
- Hand Crafted
- No
- Item
- Sofas
- Commercial Use
- No
- Color
- Gray
- Shape
- Curved
- Sofa Design
- Standard
Dimensions
- Length
- 28.75 in
- Depth
- 39.25 in
- Width
- 88.5 in
Description
Designed for comfort and good looks, this 89-inch gray fabric sofa with walnut legs is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 28.75-inch h x 88.50-inch w x 39.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.