Zoro Homepage

88" Navy Blue Velvet Sofa And Toss Pillows With Clear Legs

  • Mfr # 543979

  • Zoro # G522356309


product price: $2,132.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
88 in
Commercial Use
No
Depth (in)
33.8 in
Height (in)
29 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543979
Zoro #
G522356309
UPC #
-
Country of Origin
China

Dimensions

Width (in)
88 in
Depth (in)
33.8 in
Height (in)
29 in

Details

Commercial Use
No
Item
Sofa
Assembly Required
Partial Assembly Needed
Color
Navy Blue

Description

Designed for comfort and good looks, this 88-inch navy blue velvet sofa and toss pillows with clear legs is a great option to anchor your space. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Clear acrylic legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 88-inch W x 33.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.