
88" X 84" Blue White And Orange Floral Cotton Hanging Tapestry
Mfr # 397434
Zoro # G122885254
product price:Â $45.99
/eaKey Features
Orientation
Vertical Only
Width
84 in
Commercial Use
No
Length
88 in
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397434
Zoro #
G122885254
UPC #
-
Country of Origin
India
Dimensions
Width
84 in
Length
88 in
Size
82" x 92"
Depth
0.2 in
Details
Orientation
Vertical Only
Commercial Use
No
Mirrored
No
Pattern
Floral
Color
Blue, White, Orange
Finish Style
No Distressing
Shape
Rectangle
Outdoor Suitability
Yes
Hooks Included
No
Wall Decor Type
Hanging Tapestry
Style
Bohemian
Material
Cotton
Item
Wall Decor
Construction Method
Handmade
Assembly Required
No
Lighted
No
Description
This 88-inch x 84-inch blue white and orange floral cotton hanging tapestry will add a beautiful decorative accent to your walls. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.