88" X 84" Red Blue And White Floral Cotton Hanging Tapestry

  • Mfr # 397430

  • Zoro # G122885698


product price: $45.99
/ea

Key Features

Pattern
Floral
Shape
Rectangle
Material
Cotton
Construction Method
Handmade
Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397430
Zoro #
G122885698
UPC #
-
Country of Origin
India

Dimensions

Length
88 in
Width
84 in
Depth
0.2 in

Details

Pattern
Floral
Shape
Rectangle
Material
Cotton
Item
Wall Decor
Construction Method
Handmade
Commercial Use
No
Orientation
Vertical Only
Hooks Included
No
Finish Style
No Distressing
Outdoor Suitability
Yes
Lighted
No
Style
Bohemian
Mirrored
No
Color
Red, Blue, White
Assembly Required
No
Wall Decor Type
Hanging Tapestry

Description

The 88-inch x 84-inch red blue and white floral cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.