Set of Six 3" x 12" Gray And Brown Wood Planks Wall Decor, 6PK
- Mfr # 380378
- Zoro # G922884235
product price:Â
$
32.35
/pk of 6, $5.39/ea
Key Features
Width
12 in
Length
3 in
Commercial Use
No
Mirrored
No
Hooks Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380378
- Zoro #
- G922884235
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 3 in
- Size
- 12 in
- Depth
- 0.25 in
Details
- Color
- Gray, Brown
- Commercial Use
- No
- Mirrored
- No
- Hooks Included
- No
- Outdoor Suitability
- No
- Finish Style
- Wood Scoring & Rub Through
- Style
- Traditional
- Orientation
- Horizontal and Vertical
- Material
- Solid Wood
- Lighted
- No
- Finish
- Weathered
- Wall Decor Type
- Hanging Dimensional Sculpture
- Number of Pieces
- 6
- Shape
- Rectangle
- Assembly Required
- No
- Item
- Wall Decor
Description
Unique and decorative, this set of six 3-inch x 12-inch gray and brown wood planks wall decor will leave a lasting impression. These DIY planks are super versatile and can be used for many projects ranging from accent walls, to ceilings, for a headboard, used as wall art, wainscoting and more. Instantly liven up your space with this reclaimed genuine lumbar that is durable for use indoors and out, including bathrooms. 3.00-inch h x 12.00-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.