
89" Black Burgundy Faux Leather Velvet Convertible Futon Sleeper Sofa w/ Toss Pillows And Storage
Mfr # 607113
Zoro # G122906676
product price: $877.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Sleeper Sofa
Yes
Upholstered
Yes
Length
35.8 in
Hand Crafted
No
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
607113
Zoro #
G122906676
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
35.8 in
Width
89 in
Sleeper Size
Twin
Depth
31.5 in
Details
Sleeper Sofa
Yes
Upholstered
Yes
Hand Crafted
No
Commercial Use
Yes
Material
Metal, Solid and Manufactured Wood
Recliner
No
Mattress Included
No
Item
Sofas
Finish
Satin
Sofa Design
Convertible Futon
Assembly Required
Full Assembly Needed
Style
Contemporary
Color
Black, Burgundy
Shape
Rectangular
Upholstery Material
Faux Leather, Velvet
Capacity
900 lb
Type
Sleeper
Seating Capacity
3
Description
This 89-inch black and burgundy faux leather and velvet convertible futon sleeper sofa with toss pillows and storage is made from sturdy and resilient faux leather and velvet that will look and feel like leather. This versatile piece adjusts to flat for sleeping or resting. There is also concealed storage that is great for keeping blankets, pillows, and accessories. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 35.80-inch h x 89.00-inch w x 31.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.