Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
84" Black Velvet Solid Wood Sofa
Mfr # 543967
Zoro # G222909706
product price:Â $1,740.99
/eaKey Features
Style
Modern
Seating Capacity
3
Sofa Design
Standard
Upholstered
Yes
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543967
- Zoro #
- G222909706
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 34 in
- Size
- W x L x D
- Width
- 84 in
- Length
- 29.5 in
Details
- Style
- Modern
- Seating Capacity
- 3
- Sofa Design
- Standard
- Upholstered
- Yes
- Type
- Sofa
- Recliner
- No
- Hand Crafted
- No
- Upholstery Material
- Velvet
- Mattress Included
- No
- Sleeper Sofa
- No
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Commercial Use
- No
- Shape
- Rectangular
- Color
- Black
- Material
- Solid Wood
- Item
- Sofas
- Capacity
- 660 lb
Description
Add an air of fashion to your space with this fabulous 84-inch black velvet solid wood sofa. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 29.50-inch h x 84.00-inch w x 34.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.